Beli perkakas metabo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp15.999.900

    METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    -Compact cordless impact driver with 1/2inch male square and 300 Nm -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening. -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  2. METABO Burnishing
    Mulai

    Rp27.999.900

    METABO Burnishing
    Deskripsi:
    -Powerful burnishing machine for sanding, satin-finishing, brushing and high-gloss polishing of e.g. stainless steel -Maximum productivity thanks to powerful 1,700 Watt motor and high-performance planetary gear train -Perfect ergonomics thanks to slim handle area for optimal guidance and low-fatigue working -Metabo Marathon motor with patented dust protection for long service life -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load -Spindle lock and tool-free flange nut for fast accessory change -Fast and tool-free adjustment of guard and side handle -Smooth-running, form-fit mounting arbor for a uniform grinding result -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after power supply interruption -Auto-stop carbon brushes to protect the motor
    atribut:
    • Spindle Thread: M14
    • Power (W): 1700
    • Torque (N m): 17
  3. METABO Jig Saw
    Mulai

    Rp4.999.900

    METABO Jig Saw
    Deskripsi:
    -Extremely powerful jigsaw with VTC-Electronics for fast cuts into soft wood of up to 140 mm deep -Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support -Metabo Quick for tool-free saw blade change and with automatic ejection -Convenient auto start with automatic stroke rate acceleration -Simple bevel cuts thanks to footplate with rest points that can be adjusted without tools -Selectable chip blowing function ensures free view of cutting line -Motion-controlled LED work light for optimum illumination of the cutting line -Vario Tacho Constamatic (VTC) Full-wave Electronics for work with materials requiring customised stroke rates, which remain constant under load -Restart protection: prevents unintentional start-up after power supply interruption -Long service life thanks to optimum gear and motor design and robust die-cast aluminium gear housing
  4. METABO Cordless Hammer
    Mulai

    Rp30.999.900

    METABO Cordless Hammer
    Deskripsi:
    -Extremely light and compact cordless hammer with integrated extraction interface -Maximum drill performance, efficiency and service life thanks to brushless technology and high-performance hammer action -Dust-free drilling with compact dust extraction ISA 18 LTX 24 (accessory) -Combination hammer with 3 functions: hammer drilling, drilling and chiselling -Metabo VibraTech (MVT): working, also continuously, in a low-fatigue manner whilst protecting the user's health -Metabo Quick: fast, tool-free chuck for working with SDS-plus and straight shank drill bits -Vario Constamatic (VTC) Electronics for drililng jobs in materials requiring customised speeds, which remain almost constant under load -Double safe thanks to electronic and mechanical safety shutdown when the drill jams -LED work light for optimum view of the drilling site -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack
    atribut:
    • Max. Impact Rate (bpm): 4500
  5. METABO Sabre Saw
    Mulai

    Rp15.999.900

    METABO Sabre Saw
    Deskripsi:
    -Powerful 1,400 Watt motor with constant stroke rate for very demanding applications -Selectable 3-level pendulum stroke for optimum sawing performance in any material -Metabo VibraTech (MVT): integrated weight balance to reduce vibrations -Robust aluminium die-cast gear housing, coated for optimum handling -Metabo Quick for changing saw blades without tools -Saw blade rotatable by 180° for working comfortably overhead -Depth guide can be adjusted without tools for ideal utilisation of the saw blade and diverse applications such as plunge cuts -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised stroke rates, which remain almost constant under load -Maximum control with speed control trigger c/w locking function and thumbwheel for stroke preselection -Integrated LED work light for optimum illumination of the cutting line -Gear protected against dust and water splashes -Wide range of uses thanks to the adapted Metabo saw blade range
    atribut:
    • Rated Input Power (W): 1400
    • Strokes in Idle (rpm): 0-2800
    • Saw Blade Stroke (mm): 32
  6. METABO Cordless Angle Grinder
    Mulai

    Rp5.999.900

    METABO Cordless Angle Grinder
    Deskripsi:
    -Unique encapsulated Metabo brushless motor with optimum protection from dust provides quick work progress and the highest efficiency -Slim design for prolonged comfort when working overhead or in areas with limited space -Fast brake system for highest user safety stops the disc within a matter of seconds after switching off -Metabo Quick for tool-free disc change by means of a quick-locking nut -Tool-free adjustable guard; twist-proof -Battery pack can be swivelled for better access in hard to reach places -Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after battery pack change -Detachable dust protection filter protects motor from coarse particles -LiHD battery pack for ultimate performance, extremely long runtime and service life -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack. -Battery packs with capacity display for checking the charge status
    atribut:
    • Type of Battery: Li-Power
    • Battery Voltage (V): 18
    • Grinding Wheel (mm): 125
    • Grinding with Sandpaper (m/s2): 2.5
    • Spindle Thread: M 14
    • Uncertainty of Measurement K (dB(A)): 3
    • Uncertainty of Measurement K (m/s²): 1.5
  7. METABO Bevelling Machine
    Mulai

    Rp41.999.900

    METABO Bevelling Machine
    Deskripsi:
    -Metal bevelling tool for chamfer heights up to 10 mm for weld seam preparation -One-touch controller: Patented, tool-free setting of the cutting depth in 0.1 steps; stop points for short setting times, and protection against unintentional adjustment of the cutting depth when working -Precise setting of the chamfer angle directly via the guide plates -Universal milling head with three carbide indexable inserts for all chamfer angles from 0-90° -Controlled working by virtue of large-scale guide plates -Stop roller to guide along pipes for easy preparation of weld seams -Front handle for safe and uniform guidance, adjustable without the need for tools -Metabo Marathon-motor with patented dust protection for long service life -Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load -Electronic overload protection, soft start and restart protection -Protection of the user by virtue of lateral plates for conveying the chips
  8. METABO Cordless Drill
    Mulai

    Rp10.999.900

    METABO Cordless Drill
    Deskripsi:
    -Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  9. METABO Demolition Hammer
    Mulai

    Rp18.999.900

    METABO Demolition Hammer
    Deskripsi:
    -Metabo VibraTech (MVT): integrated damping system to reduce vibrations in order to protect the user's health -Long design for an upright, back-friendly working position when performing ground work -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load -Thumbwheel for preselection of impact rate -Electronic soft start for smooth start-up -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Lockable switch for comfortable chiselling in continuous operation -Wear Indication for Carbon Brush -The adjustable front handle can be rotated 360° and the angle adjusted for an optimum working position
    atribut:
    • Bit Retainer: SDS-max
    • Cable Length (m): 6
    • Uncertainty of Measurement K (m/s²): 1.5
  10. METABO Cordless Riveting Tool
    Mulai

    Rp25.999.900

    METABO Cordless Riveting Tool
    Deskripsi:
    -Cordless rivet gun for extremely fast riveting, comparable to compressed air devices -100% compatible with all Metabo 18 Volt battery packs -Long service life thanks to brushless motor and robust precision gearbox -With holding nozzles for one-hand operation - inserted rivet holds in any position -Transparent collecting container for simple emptying of the remaining rivet mandrels -Quick change of nozzle for different rivet diameters, via integrated tool -Safety in the workplace thanks to robust knuckle guards -LED light for optimum illumination when riveting; can be switched off for reflective surfaces -Ergonomic design for comfortable working also in corners -Robust eyelet for energy-saving work with balancer / spring tension -Handy belt hook, can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life
    atribut:
    • Type of Battery: Li-ion
    • Battery Voltage (V): 18
  11. METABO Impact Drill (Mesin Bor Beton)
    Mulai

    Rp4.299.900

    METABO Impact Drill (Mesin Bor Beton)
    Deskripsi:
    -Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
  12. METABO Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp9.399.900

    METABO Die Grinder (Mesin Gerinda Tuner)
    Deskripsi:
    -High torque and compact design thanks to robust planetary gear -Spindle lock for simple change of tools -Aluminium die-cast bearing flange for long service life of the machine -Vario-Constamatic (VC)- Electronics for work with materials requiring customised speeds, which remain almost constant under load -Thumbwheel for Speed Preselection -Electronic safety shutdown of the motor for safe working in case the tool stops unexpectedly -Restart protection: prevents unintentional start-up after power supply interruption -Electronic overload protection for long service life -Precise collar for stationary use -Removable protective rubber cap for comfortable and safe working -Slim design for ideal handling -Precision collet for precise concentricity -Metabo Marathon motor with patented dust protection for long service life -The specialist: handy grinder with especially high torque; ideal for grinding inner and outer surfaces in combination with flap wheels (see Accessories)
    atribut:
    • Collet Diameter (mm): 43
    • Collet Chuck Bore (mm): 6
  13. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp53.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  14. METABO Pipe Belt Sander
    Mulai

    Rp39.999.900

    METABO Pipe Belt Sander
    Deskripsi:
    -Powerful tube belt sander for processing even larger stainless steel pipes -Large wrap angle of 270 degrees for smooth surfaces and quick work progress -Metabo Marathon motor with patented dust protection for long service life -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load -Rubberised drive roller: reduces slipping of the sanding belt -Tool-free change of sanding belt and adjustable belt guide -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after power supply interruption -Auto-stop carbon brushes to protect the motor
    atribut:
    • Rated Input Power (W): 1550
    • Belt Speed in Idle (m/s): 8.4-28
    • Maximum Pipe Diameter (mm): 180
  15. METABO Rotary Drill
    Mulai

    Rp17.999.900

    METABO Rotary Drill
    Deskripsi:
    -Small, handy bench machine -Vario (V)-Electronics for working at customised speeds to suit various application materials -Forward and reverse rotation -Handle with non-slip soft-grip surface
    atribut:
    • Rated Input Power (W): 1100
    • Maximum Torque (N m): 55/22
    • No Load Speed (rpm): 0-640/0-1200
  16. METABO Cordless Impact
    Mulai

    Rp18.999.900

    METABO Cordless Impact
    Deskripsi:
    -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Overload protection: protects the motor from overheating -High torque accompanied by an exceptionally compact design -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Max Screw Size: M 20
    • Battery Voltage (V): 18
    • Type of Battery: LiHD
    • No Load Speed (rpm): 0-2150
  17. METABO Table Saw
    Mulai

    Rp35.999.900

    METABO Table Saw
    Deskripsi:
    -Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfaces
    atribut:
    • Rated Input Power (W): 2000
    • Saw Blade Size (mm): 254x30
    • No Load Speed (rpm): 4200
Daftar Harga perkakas metabo Terbaru November 2026
METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp15.999.900
METABO BurnishingRp27.999.900
METABO Jig SawRp4.999.900
METABO Cordless HammerRp30.999.900
METABO Sabre SawRp15.999.900
METABO Cordless Angle GrinderRp5.999.900
METABO Bevelling MachineRp41.999.900
METABO Cordless DrillRp10.999.900
METABO Demolition HammerRp18.999.900
METABO Cordless Riveting ToolRp25.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)